Shop All Midget Fuses
Mersen
Midget Fuse, SBS Series, Fast-Acting, 10A, 600V AC, 100kA
Mfr # SBS10
Zoro # G0906024
Sold in multiples of 2 for $14.74
$14.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBS
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- Interrupt Rating 100kA
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # SBS10
- Zoro # G0906024
- UPC # 782001907846
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1.38 in |
Fuse Size | 1-3/8" x 13/32" |
Description
Fuse 600V 10A 1 3/8x13/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2020)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- SIEMENS Circuit Breaker, 5SY6 Series 13A, 1 Pole, 230/400V AC, C Curve (5SY61137)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 3A, 600V AC, 100kA (SBS3)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 2A, 600V AC, 100kA (SBS2)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 15A, 600V AC, 100kA (SBS15)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1/2)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.125A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-1/8)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ5)
- EATON BUSSMANN Midget Fuse, PON Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (PON30)
- Mersen Fuses