Shop All Glass Fuses
Mersen
Midget Fuse, GGM Series, Fast-Acting, 3A, 250V AC, 200A at 250V AC, 10kA at 125V AC
Mfr # GGM3
Zoro # G0907162
original price:
$1.60
46% off
$0.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGM
- Speed Fast-Acting
- Amps 3A
- AC Voltage Rating 250V AC
- Interrupt Rating 200A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # GGM3
- Zoro # G0907162
- UPC # 782001762186
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GGM |
Speed | Fast-Acting |
Amps | 3A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Ferrule |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Fuse Speed | Fast Acting |
Mounting | Clip |
Short Description | Fuse GGM - Fast-Acting 250V 3A 5x20mm Glass |
APPROVALS & STANDARDS | 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized |
APPLICATIONS | Electronic circuits |
Description
Fuse 5X20MM 250V 3A GGM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 10A, Fast-Acting, 700V AC, Cylindrical (FWP-10A14F)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 40 A, Reversing: No (XTCE040D00E)
- EATON Guard Retaining Nut, F/30mm Push Button (10250TA12)
- EATON CUTLER-HAMMER Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC (CCV2200)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6.3A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6-3/10)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC2-1/2)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG1)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 1.6A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC1-6/10)
- MERSEN Fuse, GDL Series, Time Delay, 4/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL4/10)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 20A, 32V AC, Not Applicable (AGU-20)
- Mersen Glass Fuses