Shop All Midget Fuses
Mersen
Midget Fuse, E21 Series, 25A, 500V AC, Indicating, 120kA
Mfr # E213099
Zoro # G0904679
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E21
- Amps 25A
- AC Voltage Rating 500V AC
- Visual Indication Indicating
- Interrupt Rating 120kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # E213099
- Zoro # G0904679
- UPC # 8430399007847
- Country of Origin France
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Product Diameter | 0.41 in |
Fuse Size | 10mm x 38mm |
Details
Series | E21 |
Amps | 25A |
AC Voltage Rating | 500V AC |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 250V DC |
Item | Midget Fuse |
Fuse Voltage Rating | 500VAC |
Fuse Amps | 25A |
Body Insulating Material | Ceramic |
Speed Characteristic | gG |
Connection Terminal Material | Silver-Plated Copper |
Power Dissipation At Rated Current Value | 2.7 W |
Ampere Rating | 25 A |
Rated Voltage Ac Iec | 500 V |
Mounting | Clip |
Connection Terminal Type | Ferrule |
Ac Max I R Breaking Capacity I1 | 120 kA |
Description
Fuse 500V CP 10X38 GG 25A S/I FS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZH-120U)
- EATON Rocker Switch Lens, White (28-3425-5)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/2)
- MERSEN Fuse, ATQ Series, Time Delay, 6A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ6)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/8A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/8)
- MERSEN Midget Fuse, 1A, 500V AC, 120kA (B212061)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 30A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM30)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 4A, 250V AC, 10kA (TRM4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FNM-3-1/2)
- Mersen Midget Fuses