Shop All Midget Fuses
Mersen
Midget Fuse, D21 Series, 8A, 500V AC, Indicating, 120kA
Mfr # D217169
Zoro # G0904685
product price: $9.79
/ea
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D21
- Amps 8A
- AC Voltage Rating 500V AC
- Visual Indication Indicating
- Interrupt Rating 120kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # D217169
- Zoro # G0904685
- UPC # 8430399007731
- Country of Origin France
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Fuse Size | 10mm x 38mm |
Details
Series | D21 |
Amps | 8A |
AC Voltage Rating | 500V AC |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 250V DC |
Item | Midget Fuse |
Fuse Voltage Rating | 500VAC |
Fuse Amps | 8A |
Ac Max I R Breaking Capacity I1 | 120 kA |
Speed Characteristic | gG |
Connection Terminal Material | Silver-Plated Copper |
Power Dissipation At Rated Current Value | 1.15 W |
Rated Voltage Ac Iec | 500 V |
Connection Terminal Type | Ferrule |
Mounting | Clip |
Description
Fuse 500V CP 10X38 GG 8A S/I FS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (593599)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 50 Ohm, PK10 (DC-2510)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.25A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-1/4)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/40)
- MERSEN Midget Fuse, HP10M Series, 25A, 1000V AC, 10kA (HP10M25)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 15A, 600V AC, 100kA (SBS15)
- MERSEN Midget Fuse, GFN Series, Time-Delay, 1A, 250V AC, Indicating (GFN1)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 8A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ008)
- Mersen Midget Fuses