Shop All Midget Fuses
Mersen
Midget Fuse, D21 Series, 2A, 500V AC, Indicating, 120kA
Mfr # D213098
Zoro # G0904642
product price: $5.76
/ea
Sold in multiples of 2 for $11.52
$11.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D21
- Amps 2A
- AC Voltage Rating 500V AC
- Visual Indication Indicating
- Interrupt Rating 120kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # D213098
- Zoro # G0904642
- UPC # 8430399007670
- Country of Origin France
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Product Diameter | 0.41 in |
Fuse Size | 10mm x 38mm |
Details
Series | D21 |
Amps | 2A |
AC Voltage Rating | 500V AC |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 250V DC |
Item | Midget Fuse |
Fuse Amps | 2A |
Fuse Voltage Rating | 500VAC |
Mounting | Clip |
Speed Characteristic | gG |
Connection Terminal Material | Silver-Plated Copper |
Connection Terminal Type | Ferrule |
Body Insulating Material | Ceramic |
Power Dissipation At Rated Current Value | 0.5 W |
Ac Max I R Breaking Capacity I1 | 120 kA |
Ampere Rating | 2 A |
Rated Voltage Ac Iec | 500 V |
Description
Fuse 500V CP 10X38 GG 2A S/I FS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-C)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (517)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, Spade Terminals (100L-1-1-2/20-4)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 3.2A, 250V AC, 10kA (TRM3-2/10)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 5A, 250V AC, 10kA (OTM5)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.25A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/4)
- MERSEN Midget Fuse, 63A, 690V AC, 120kA (Y215646)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-1/2)
- MERSEN Midget Fuse, 32A, 400V AC, Indicating, 120kA (A214107)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ005)
- Mersen Midget Fuses