Shop All Midget Fuses
Mersen
Midget Fuse, D21 Series, 20A, 500V AC, Indicating, 120kA
Mfr # D211028
Zoro # G0904694
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D21
- Amps 20A
- AC Voltage Rating 500V AC
- Visual Indication Indicating
- Interrupt Rating 120kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # D211028
- Zoro # G0904694
- UPC # 8430399007823
- Country of Origin France
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Fuse Size | 10mm x 38mm |
Details
Series | D21 |
Amps | 20A |
AC Voltage Rating | 500V AC |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 250V DC |
Item | Midget Fuse |
Fuse Amps | 20A |
Fuse Voltage Rating | 500VAC |
Ac Max I R Breaking Capacity I1 | 120 kA |
Mounting | Clip |
Power Dissipation At Rated Current Value | 2.4 W |
Speed Characteristic | gG |
Connection Terminal Material | Silver-Plated Copper |
Rated Voltage Ac Iec | 500 V |
Connection Terminal Type | Ferrule |
Description
Fuse 500V CP 10X38 GG 20A S/I FS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (907C)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 10mm, PK500 (701-131)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/40)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/2)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.40A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-4/10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ8/10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ4)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 20A, 250V AC, 10kA (TRM20)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 3A, 250V AC, Non-Indicating (BAF-3)
- Mersen Fuses