Shop All Midget Fuses
Mersen
Midget Fuse, C21 Series, 63A, 690V AC, 120kA
Mfr # C215650
Zoro # G0905132
$36.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C21
- Amps 63A
- AC Voltage Rating 690V AC
- Interrupt Rating 120kA
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # C215650
- Zoro # G0905132
- UPC # 8430399009735
- Country of Origin Tunisia
- Category Midget Fuses
Dimensions
Diameter | 0.87 in |
Length | 2.28 in |
Fuse Size | 22mm x 58mm |
Details
Series | C21 |
Amps | 63A |
AC Voltage Rating | 690V AC |
Interrupt Rating | 120kA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Fuse Voltage Rating | 690VAC |
Fuse Amps | 63A |
Speed Characteristic | aM |
Connection Terminal Type | Ferrule |
Mounting | Clip |
Connection Terminal Material | Silver-Plated Copper |
Power Dissipation At Rated Current Value | 4.8 W |
Rated Voltage Ac Iec | 690 V |
Ac Max I R Breaking Capacity I1 | 120 kA |
Description
Fuse 690V CP 22X58 AM 63A S/I FS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- BURNDY Insulated Multitap Connector, 4.01 In. L (1PBS250)
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- PARTNERS BRAND Cable Ties, 18#, 3", Natural, 1000/Case (CT318)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 20A, 250V AC, 10kA (OTM20)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM25)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 8A, 250V AC, 10kA (OTM8)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ6/10)
- MERSEN Midget Fuse, 25A, 500V AC, 50kA (X212540)
- MERSEN Fuse, ATQ Series, Time Delay, 10A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ10)
- EATON BUSSMANN Midget Fuse, PVM Series, Fast-Acting, 15A, Not Rated, Non-Indicating, 50kA at 600V DC (PVM-15)
- Mersen Fuses