Shop All Midget Fuses
Mersen
Midget Fuse, ATQR Series, Time-Delay, 0.50A, 600V AC, Non-Indicating, 200kA
Mfr # ATQR1/2
Zoro # G0576284
product price: $46.15
/ea
Sold in multiples of 5 for $230.75
$230.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATQR
- Speed Time-Delay
- Amps 0.50A
- AC Voltage Rating 600V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # ATQR1/2
- Zoro # G0576284
- Country of Origin Unknown
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Brown (HBL420)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SCO3V08)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 25A, 250V AC, 10kA (TRM25)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM2)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ8/10)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/40)
- MERSEN Fuse, ATQ Series, Time Delay, 4-1/2A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ4-1/2)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 8A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-8)
- Mersen Midget Fuses