Shop All Midget Fuses
Mersen
Midget Fuse, ATQR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating, 200kA
Mfr # ATQR1/4
Zoro # G0576616
product price: $47.39
/ea
Sold in multiples of 5 for $236.95
$236.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ATQR
- Speed Time-Delay
- Amps 0.25A
- AC Voltage Rating 600V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # ATQR1/4
- Zoro # G0576616
- Country of Origin Unknown
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 1A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-1)
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd (PSL-KT-CONA)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (750SV46F)
- MERSEN Midget Fuse, 4A, 400V AC, Indicating, 20kA (W222958)
- MERSEN Midget Fuse, 50A, 690V AC, 120kA (P214626)
- MERSEN Midget Fuse, 4A, 500V AC, Indicating, 120kA (W219232)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 12A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM12)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.125A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1/8)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 3/4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM3/4)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 20A, 250V AC, 10kA (OTM20)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 0.6A, 250V AC, 10kA (TRM6/10)
- Mersen Fuses