Shop All Midget Fuses
Mersen
Midget Fuse, ATDR Series, Time-Delay, 4A, 600V AC, Non-Indicating
Mfr # 519043
Zoro # G4224632
Sold in multiples of 5 for $249.95
$249.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATDR
- Speed Time-Delay
- Amps 4A
- AC Voltage Rating 600V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # 519043
- Zoro # G4224632
- Country of Origin Unknown
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Details
Series | ATDR |
Speed | Time-Delay |
Amps | 4A |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA at 300V DC, 200kA at 600V AC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | USCC, USFMCC |
DC Voltage Rating | 300V DC |
Item | Midget Fuse |
Fuse Voltage Rating | 600V |
Fuse Amps | 4A |
Fuse Types | Low Voltage |
Type | Fuses |
Brand | MERSEN |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner Angle, Indented, 2-Hole, 90 deg. (FS-5104 E/G)
- CODE 3 Rocker Switch, SPDT Contact, 8 Connections (450R-L6)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 25A, 250V AC, 10kA (TRM25)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ6/10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.1875A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3/16)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 10A, 250V AC, 10kA (OTM10)
- MERSEN Midget Fuse, 50A, 500V AC, 120kA (Z219235)
- MERSEN Midget Fuse, 40A, 500V AC, 120kA (X218198)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM030)
- Mersen Fuses