Shop All Midget Fuses
Mersen
Midget Fuse, ATDR Series, Time-Delay, 25A, 600V AC, Non-Indicating
Mfr # 519041
Zoro # G4240608
Sold in multiples of 25 for $1,259.75
$1,259.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATDR
- Speed Time-Delay
- Amps 25A
- AC Voltage Rating 600V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # 519041
- Zoro # G4240608
- Country of Origin Unknown
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Details
Series | ATDR |
Speed | Time-Delay |
Amps | 25A |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA at 300V DC, 200kA at 600V AC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | USCC, USFMCC |
DC Voltage Rating | 300V DC |
Item | Midget Fuse |
Fuse Amps | 25A |
Fuse Voltage Rating | 600V |
Type | Fuses |
Fuse Types | Low Voltage |
Brand | MERSEN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- TRIPP LITE Power Strip, Hospital, 6 20A, 25ft cord (PS625HG20AOEM)
- ANDERSON POWER PRODUCTS Powerpole Contact, 12/16 ga., 30A, PK50 (123115-050)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.80A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-8/10)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 4A, 250V AC, 10kA (TRM4)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.25A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-1/4)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 20A, 250V AC, 10kA (OTM20)
- MERSEN Midget Fuse, 4A, 500V AC, Indicating, 120kA (W219232)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.4)
- Mersen Midget Fuses