Shop All Midget Fuses
Mersen
Midget Fuse, ATDR Series, Time-Delay, 15A, 600V AC, Non-Indicating
Mfr # 518994
Zoro # G4241335
product price: $50.39
/ea
Sold in multiples of 25 for $1,259.75
$1,259.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATDR
- Speed Time-Delay
- Amps 15A
- AC Voltage Rating 600V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 518994
- Zoro # G4241335
- Country of Origin Unknown
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Details
Series | ATDR |
Speed | Time-Delay |
Amps | 15A |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA at 300V DC, 200kA at 600V AC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | USCC, USFMCC |
DC Voltage Rating | 300V DC |
Item | Midget Fuse |
Fuse Voltage Rating | 600V |
Fuse Amps | 15A |
Type | Fuses |
Fuse Types | Low Voltage |
Brand | MERSEN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- NVENT HOFFMAN Flush Covers, Fits 6.00x6.00, Gray, Stee (AFE6X6)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306D002)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 10A, 250V AC, 10kA (OTM10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.25A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/4)
- MERSEN Midget Fuse, GFN Series, Time-Delay, 1A, 250V AC, Indicating (GFN1)
- MERSEN Fuse, ATQ Series, Time Delay, 12A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ12)
- MERSEN Midget Fuse, 63A, 690V AC, 120kA (Y215646)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ5)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.80A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-8/10)
- Mersen Midget Fuses