Shop All Midget Fuses
Mersen
Midget Fuse, ATDR Series, Time-Delay, 10A, 600V AC, Non-Indicating
Mfr # 518990
Zoro # G4240504
Sold in multiples of 25 for $1,259.75
$1,259.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATDR
- Speed Time-Delay
- Amps 10A
- AC Voltage Rating 600V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # 518990
- Zoro # G4240504
- Country of Origin Unknown
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Details
Series | ATDR |
Speed | Time-Delay |
Amps | 10A |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA at 300V DC, 200kA at 600V AC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | USCC, USFMCC |
DC Voltage Rating | 300V DC |
Item | Midget Fuse |
Fuse Amps | 10A |
Fuse Voltage Rating | 600V |
Type | Fuses |
Fuse Types | Low Voltage |
Brand | MERSEN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P BK (HBL24W47BK)
- WIEGMANN Fiberglass Enclosure, 11 in H, 4 in D, NEAM 4X, Screw On (HW-N4X1144)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- HUBBELL Connector, Double Set Screw, Blk, Male (HBL400MBK)
- MERSEN Midget Fuse, 80A, 690V AC, 120kA (Q217180)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.10A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1/10)
- MERSEN Midget Fuse, 50A, 690V AC, 120kA (P214626)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 25A, 250V AC, 10kA (TRM25)
- MERSEN Midget Fuse, 1A, 500V AC, 120kA (B212061)
- MERSEN Midget Fuse, HP10M Series, 25A, 1000V AC, 10kA (HP10M25)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 4A, 250V AC, Indicating, 10kA at 125V AC (FNA-4)
- Mersen Fuses