Shop All Midget Fuses
Mersen
Midget Fuse, 6A, 500V AC, Indicating, 120kA
Mfr # K215128
Zoro # G0904633
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 6A
- AC Voltage Rating 500V AC
- Visual Indication Indicating
- Interrupt Rating 120kA
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # K215128
- Zoro # G0904633
- UPC # 8430399007717
- Country of Origin France
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Fuse Size | 10mm x 38mm |
Details
Amps | 6A |
AC Voltage Rating | 500V AC |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 250V DC |
Item | Midget Fuse |
Fuse Voltage Rating | 500VAC |
Fuse Amps | 6A |
Power Dissipation At Rated Current Value | 0.95 W |
Body Insulating Material | Ceramic |
Mounting | Clip |
Ampere Rating | 6 A |
Connection Terminal Type | Ferrule |
Connection Terminal Material | Silver-Plated Copper |
Speed Characteristic | gG |
Ac Max I R Breaking Capacity I1 | 120 kA |
Rated Voltage Ac Iec | 500 V |
Description
Fuse 500V CP 10X38 GG 6A S/I FS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL JBolt Kit (CLH-JB3)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S500-2.5-R)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1/2)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.125A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-1/8)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-6/10)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 10A, 600V AC, 100kA (SBS10)
- MERSEN Midget Fuse, GFN Series, Time-Delay, 5A, 250V AC, Indicating (GFN5)
- MERSEN Midget Fuse, 50A, 690V AC, 120kA (P214626)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.4)
- Mersen Midget Fuses