Shop All Midget Fuses
Mersen
Midget Fuse, 1A, 500V AC, 120kA
Mfr # B212061
Zoro # G0904615
product price: $9.79
/ea
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 500V AC
- Interrupt Rating 120kA
- Body Style Cylindrical
- Diameter 0.41 in
- Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # B212061
- Zoro # G0904615
- UPC # 8430399007663
- Country of Origin France
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Fuse Size | 10mm x 38mm |
Details
Amps | 1A |
AC Voltage Rating | 500V AC |
Interrupt Rating | 120kA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 250V DC |
Item | Midget Fuse |
Fuse Amps | 1A |
Fuse Voltage Rating | 500VAC |
Connection Terminal Material | Silver-Plated Copper |
Power Dissipation At Rated Current Value | 0.45 W |
Body Insulating Material | Ceramic |
Connection Terminal Type | Ferrule |
Ampere Rating | 1 A |
Speed Characteristic | gG |
Ac Max I R Breaking Capacity I1 | 120 kA |
Rated Voltage Ac Iec | 500 V |
Mounting | Clip |
Description
Fuse 500V CP 10X38 GG 1A S/I FS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004G)
- MAKITA 9 ft. Replacement Power Cord (664463-0)
- EATON BUSSMANN Limiter Fuse, ANN Series, 225A, Very Fast Acting, 125V AC, Bolt-On (ANN-225)
- INNOVERA Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, White (IVR71654)
- MERSEN Midget Fuse, 40A, 500V AC, 120kA (X218198)
- MERSEN Midget Fuse, 25A, 500V AC, 50kA (X212540)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 5A, 250V AC, 10kA (OTM5)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 30A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM30)
- MERSEN Fuse, ATQ Series, Time Delay, 8A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ8)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3-1/2)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.40A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ4/10)
- Mersen Fuses