Shop All Midget Fuses
Mersen
Midget Fuse, 10A, 690V AC, 120kA
Mfr # L200754
Zoro # G0904940
$16.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- AC Voltage Rating 690V AC
- Interrupt Rating 120kA
- Body Style Cylindrical
- Diameter 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # L200754
- Zoro # G0904940
- UPC # 8430399008295
- Country of Origin Tunisia
- Category Midget Fuses
Dimensions
Diameter | 0.56 in |
Length | 2.01 in |
Product Diameter | 0.56 in |
Fuse Size | 14mm x 51mm |
Details
Amps | 10A |
AC Voltage Rating | 690V AC |
Interrupt Rating | 120kA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 250V DC |
Item | Midget Fuse |
Fuse Amps | 10A |
Fuse Voltage Rating | 690VAC |
Connection Terminal Material | Silver-Plated Copper |
Ampere Rating | 10 A |
Speed Characteristic | gG |
Rated Voltage Ac Iec | 690 V |
Power Dissipation At Rated Current Value | 1.65 W |
Ac Max I R Breaking Capacity I1 | 120 kA |
Connection Terminal Type | Ferrule |
Mounting | Clip |
Body Insulating Material | Ceramic |
Description
Fuse 690V CP 14X51 GG 10A S/I FS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, F-F Sma Connector (P8AX09-6G-SMA/FF)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, WHITE (12635)
- FLUKE Alligator Clip Suregrip Large (1610159)
- RACO Compression Connector, 2-1/8" L, Steel (2915)
- MERSEN Fuse, ATQ Series, Time Delay, 14A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ14)
- MERSEN Midget Fuse, GFN Series, Time-Delay, 1A, 250V AC, Indicating (GFN1)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.1875A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3/16)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 30A, 250V AC, 10kA (OTM30)
- MERSEN Fuse, ATQ Series, Time Delay, 6A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ6)
- MERSEN Fuse, ATQ Series, Time Delay, 30A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ30)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-5)
- Mersen Fuses