Shop All Specialty Fuses
Mersen
Medium-Voltage Fuse, HP10J Series, 160A, gPV, 600V AC, Blade
Mfr # HP10J160
Zoro # G9039578
product price: $216.59
/ea
Free Shipping & Returns
$216.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HP10J
- Speed gPV
- Amps 160A
- AC Voltage Rating 600V AC
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # HP10J160
- Zoro # G9039578
- UPC # 00782001447953
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1.630 in |
Length | 5-3/4 in |
Description
CLASS J PV FUSE 1000V 160A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0ANA10A0)
- IDEAL Cat6 Feedthru Mod Plug 100/Jar, PK100 (85-377J)
- CAROL 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02635.35T.05)
- GE Miniature Circuit Breaker, THQB Series 15A, 3 Pole, 240V AC (THQB32015)
- MERSEN IEC NH Fuse Link, G22 Series, 200A, gG, 690V AC, Square (G228488)
- MERSEN Forklift Limiter Fuse, CNL Series, 250A, Time Delay, 80VAC, Bolt-On (CNL250)
- MERSEN Automotive Fuse, A50P Series, 500A, Very Fast Acting, 500V AC, Blade (A50P500-4)
- MERSEN Semiconductor Fuse, A15QS Series, 100A, Fast-Acting, 150V AC, Bolt-On (A15QS100-4)
- MERSEN Forklift Limiter Fuse, CNL Series, 40A, Time Delay, 80VAC, Bolt-On (CNL40)
- MERSEN Solar Fuse, HP10M Series, 5A, Fast-Acting, Not Rated, Cylindrical (HP10M5)
- MERSEN Link Fuse, RL Series, 30A, Fast-Acting, 250V AC (RL30)
- Mersen Specialty Fuses