Shop All Specialty Fuses
Mersen
Medium-Voltage Fuse, BDE Series, 1A, 8250V AC, Cylindrical
Mfr # 9F60BDE001
Zoro # G9035527
product price: $283.11
/ea
Free Shipping & Returns
$283.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BDE
- Amps 1A
- AC Voltage Rating 8250V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 9F60BDE001
- Zoro # G9035527
- UPC # 00782001398002
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1.56 in |
Length | 9-1/2 in |
Description
Fuse PT EJ-1 FI 8.25KV 1E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WAXX)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- GARDNER BENDER Wire Connector, Winged, Twist-On, Red, PK500 (13-2G2)
- SQUARE D Pneumatic Timer (9050AO10DV02)
- MERSEN Automotive Fuse, A70P Series, 150A, Very Fast Acting, 700V AC, Blade (A70P150-4)
- MERSEN Forklift Limiter Fuse, CNL Series, 200A, Time Delay, 80VAC, Bolt-On (CNL200)
- MERSEN HelioProtection Fuse, HP10J Series, 400A, gPV, 600V AC, Blade (HP10J400)
- MERSEN Semiconductor Fuse, A15QS Series, 250A, Fast-Acting, 150V AC, Bolt-On (A15QS250-4)
- MERSEN Cable Fuse, CP Series, 600V AC, Blade (CP500C3)
- MERSEN Solar Fuse, HP6M Series, 1A, Fast-Acting, Not Rated, Cylindrical (HP6M1)
- EATON BUSSMANN Circuit Limiter, ANL Series, 35A, Fast-Acting, 32V AC, Bolt-On (ANL-35)
- Mersen Fuses