Shop All Specialty Fuses
Mersen
Medium-Voltage Fuse, BBB Series, 2A, Fast-Acting, 2750V AC, Cylindrical
Mfr # 9F60BBB002
Zoro # G211221123
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BBB
- Amps 2A
- Speed Fast-Acting
- AC Voltage Rating 2750V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 9F60BBB002
- Zoro # G211221123
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 1.56 in |
Length | 7.38 in |
Details
Item | Medium-Voltage Fuse |
Series | BBB |
Amps | 2A |
Speed | Fast-Acting |
AC Voltage Rating | 2750V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Indicating |
Interrupt Rating | 52kA |
Body Material | Epoxy |
Brand | MERSEN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1)
- MERSEN Fuse, GSA Series, Time Delay, 10A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA10)
- MERSEN Forklift Limiter Fuse, CNN Series, 250A, Very Fast Acting, 130VAC, Bolt-On (CNN250)
- MERSEN Semiconductor Fuse, A30QS Series, 300A, Fast-Acting, 300V AC, Bolt-On (A30QS300-4)
- MERSEN Forklift Limiter Fuse, CNL Series, 300A, Time Delay, 80VAC, Bolt-On (CNL300)
- MERSEN Forklift Limiter Fuse, CNL Series, 400A, Time Delay, 80VAC, Bolt-On (CNL400)
- MERSEN IEC NH Fuse Link, F22 Series, 160A, gG, 690V AC, Square (F228487)
- MERSEN Forklift Limiter Fuse, CNN Series, 80 A, Very Fast Acting, 130V AC, Bolt-On (CNN80)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033US0900X)
- Mersen Specialty Fuses