Shop All Specialty Fuses
Mersen
Medium-Voltage Fuse, A480R Series, 4800V AC, Cylindrical
Mfr # A480R18R-1
Zoro # G9035831
product price: $2,743.99
/ea
Free Shipping & Returns
$2,743.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series A480R
- AC Voltage Rating 4800V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Class R-Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A480R18R-1
- Zoro # G9035831
- UPC # 00782001800741
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 15.88 in |
Product Height | 6.41 in |
Product Width | 6.41 in |
Description
Fuse 4800V R-RATED 18R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1003-100)
- OMRON SOCKET (PYF08A-N)
- ANCOR 90deg; Tinned Copper Lug #1/0, 5/16", 2-Piece (262285)
- DAYTON Control Transformer, 150 VA, 60°C, 24V AC, 277V AC (4MTR2)
- MERSEN Solar Fuse, HP10M Series, 15A, Fast-Acting, Not Rated, Cylindrical (HP10M15)
- MERSEN Automotive Fuse, A70P Series, 40A, Very Fast Acting, 700V AC, Blade (A70P40-4)
- MERSEN Medium-Voltage Fuse, A500T Series, 2A, 5000V AC, Cylindrical (A500T2E-1)
- MERSEN Semiconductor Fuse, DCT Series, 7A, Fast-Acting, 570V AC, Cylindrical (DCT7-2)
- MERSEN Semiconductor Fuse, A30QS Series, 600A, Fast-Acting, 300V AC, Bolt-On (A30QS600-4)
- MERSEN Solar Fuse, HP10M Series, 3A, Fast-Acting, Not Rated, Cylindrical (HP10M3)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 80A, Fast-Acting, 500V AC, Bolt-On (FWH-80A)
- Mersen Specialty Fuses