Shop All Specialty Fuses
Mersen
Medium-Voltage Fuse, A155 Series, 200A, E-Rated, 15500V AC, Cylindrical
Mfr # A155F2D0R0-200E
Zoro # G9037268
product price: $2,312.72
/ea
Free Shipping & Returns
$2,312.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A155
- Amps 200A
- Speed E-Rated
- AC Voltage Rating 15500V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A155F2D0R0-200E
- Zoro # G9037268
- UPC # 782001804725
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 21-3/4 in |
Product Width | 3 in |
Product Height | 6.63 in |
Description
FERRULE 200E RATED KV 200E 15.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Square Box (BB40-10)
- ELESA Mechanical position Indicators, DD51-FN-001.0-D-C3 (DD51)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020CP)
- ADAMS RITE 4605 115V to 12V/24V AC Transformer (4605)
- MERSEN Forklift Limiter Fuse, CNL Series, 80A, Time Delay, 80VAC, Bolt-On (CNL80)
- MERSEN Forklift Limiter Fuse, ALS Series, 200 A, General Purpose, 125V AC, Bolt-On (ALS200)
- MERSEN Semiconductor Fuse, A30QS Series, 150A, Fast-Acting, 300V AC, Bolt-On (A30QS150-4)
- MERSEN Semiconductor Fuse, A50P Series, 40A, Fast-Acting, 500V AC, Blade (A50P40-4)
- MERSEN Solar Fuse, HP6M Series, 20A, Fast-Acting, Not Rated, Cylindrical (HP6M20)
- MERSEN Semiconductor Fuse, A100P Series, 100A, Fast-Acting, 1000V AC, Bolt-On (A100P100-4)
- EATON BUSSMANN Medium-Voltage Fuse, ABFNA Series, 3.15A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5ABFNA3.15)
- Mersen Fuses