Shop All Specialty Fuses
Mersen
Medium-Voltage Fuse, A155 Series, 150A, E-Rated, 15500V AC, Cylindrical
Mfr # A155F2D0R0-150E
Zoro # G9037338
Free Shipping & Returns
$2,312.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A155
- Amps 150A
- Speed E-Rated
- AC Voltage Rating 15500V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # A155F2D0R0-150E
- Zoro # G9037338
- UPC # 782001804701
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 21-3/4 in |
Product Width | 3 in |
Product Height | 6.63 in |
Description
FERRULE 150E RATED KV 150E 15.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 3/8-16 (713103)
- SOUTHWIRE Cable Armored Steel 14/2 25Ft (55278321)
- HUBBELL WIRING DEVICE-KELLEMS 1G Cast Alum Weatherproof Dev.Plt (HBL9425)
- MERSEN Automotive Fuse, A50P Series, 80A, Very Fast Acting, 500V AC, Blade (A50P80-4)
- MERSEN Link Fuse, RLS Series, 15A, Fast-Acting, 600V AC (RLS15)
- MERSEN Semiconductor Fuse, A100P Series, 100A, Fast-Acting, 1000V AC, Bolt-On (A100P100-4)
- MERSEN Semiconductor Fuse, A70Q Series, 600A, Fast-Acting, 700V AC, Bolt-On (A70Q600-4)
- MERSEN Solar Fuse, HP6M Series, 20A, Fast-Acting, Not Rated, Cylindrical (HP6M20)
- MERSEN Semiconductor Fuse, A50QS-Y Series, 50A, Fast-Acting, 500V AC, Bolt-On (A50QS50-4Y)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- Mersen Fuses