Shop All Specialty Fuses
Mersen
Medium-Voltage Fuse, A155 Series, 125A, E-Rated, 15500V AC, Cylindrical
Mfr # A155F2D0R0-125E
Zoro # G9037292
product price: $2,268.67
/ea
Free Shipping & Returns
$2,268.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A155
- Amps 125A
- Speed E-Rated
- AC Voltage Rating 15500V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A155F2D0R0-125E
- Zoro # G9037292
- UPC # 00782001804695
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 21-3/4 in |
Product Height | 6.63 in |
Product Width | 3 in |
Description
FERRULE 125E RATED KV 125E 15.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 16 - 14 AWG - 100 Pcs - Orange (WNUT-73-OR-100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A16148CH)
- PANDUIT 1" L, 1" W, Black Plastic Wire Clip, Indoor/Outdoor: Indoor (ACC38-A-M20)
- MERSEN Automotive Fuse, A70P Series, 40A, Very Fast Acting, 700V AC, Blade (A70P40-4)
- MERSEN Forklift Limiter Fuse, CNN Series, 175 A, Very Fast Acting, 130V AC, Bolt-On (CNN175)
- MERSEN Forklift Limiter Fuse, CNN Series, 500A, Very Fast Acting, 130VAC, Bolt-On (CNN500)
- MERSEN Semiconductor Fuse, A15QS Series, 100A, Fast-Acting, 150V AC, Bolt-On (A15QS100-4)
- MERSEN Semiconductor Fuse, A30QS Series, 300A, Fast-Acting, 300V AC, Bolt-On (A30QS300-4)
- MERSEN Semiconductor Fuse, A50P Series, 60A, Fast-Acting, 500V AC, Blade (A50P60-4)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 25A, Fast-Acting, 500V AC, Cylindrical (FWH-25A14F)
- Mersen Specialty Fuses