Shop All Specialty Fuses
Mersen
Medium-Voltage Fuse, A155 Series, 100A, E-Rated, 15500V AC, Cylindrical
Mfr # A155F1D0R0-100E
Zoro # G9037301
product price: $1,588.36
/ea
Free Shipping & Returns
$1,588.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A155
- Amps 100A
- Speed E-Rated
- AC Voltage Rating 15500V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A155F1D0R0-100E
- Zoro # G9037301
- UPC # 782001804657
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 21-3/4 in |
Description
FERRULE 100E RATED KV 100E 15.5 1B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABECC)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Strut Clamp, 50PK (SC50U)
- EATON BUSSMANN MARINE-RATED 200A AMP 48V-DC MINIATURE CIRCUIT BREAKER (187200P-03-1)
- HAMMOND Steel Enclosure, 4 in D (CS12124)
- MERSEN Medium Voltage Fuse, 100 A, Time Delay, Cylindrical (A480R3R-1)
- MERSEN Forklift Limiter Fuse, CNN Series, 300A, Very Fast Acting, 130VAC, Bolt-On (CNN300)
- MERSEN Medium Voltage Fuse, A480T Series, 2 A, Time Delay, Cylindrical (A480T2E)
- MERSEN Forklift Limiter Fuse, ACL Series, 60 A, Time Delay, 125V AC, Bolt-On (ACL60)
- MERSEN Semiconductor Fuse, A30QS Series, 100A, Fast-Acting, 300V AC, Bolt-On (A30QS100-4)
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- Mersen Fuses