Shop All Specialty Fuses
Mersen
Medium-Voltage Fuse, A055 Series, R-Rated, 5500V AC, Cylindrical
Mfr # A055D1DSR0-9R
Zoro # G9035813
product price: $1,126.61
/ea
Free Shipping & Returns
$1,126.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A055
- Speed R-Rated
- AC Voltage Rating 5500V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A055D1DSR0-9R
- Zoro # G9035813
- UPC # 00782001325800
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 2.88 in |
Length | 20 in |
Description
Fuse 5.5KV,442mm,3DIA,MV 9R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET Adapter, Singlemode Duplex LC Fiber, Blue (CMDSLCZBU)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22968206)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain Cherry (CSX-2-36-WGC)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-MIX4-25)
- MERSEN Automotive Fuse, A50P Series, 150A, Very Fast Acting, 500V AC, Blade (A50P150-4)
- MERSEN Forklift Limiter Fuse, CNN Series, 500A, Very Fast Acting, 130VAC, Bolt-On (CNN500)
- MERSEN Forklift Limiter Fuse, CNL Series, 250A, Time Delay, 80VAC, Bolt-On (CNL250)
- MERSEN Forklift Limiter Fuse, CNN Series, 175 A, Very Fast Acting, 130V AC, Bolt-On (CNN175)
- MERSEN Forklift Limiter Fuse, CNN Series, 350A, Very Fast Acting, 130VAC, Bolt-On (CNN350)
- MERSEN Semiconductor Fuse, A70Q Series, 600A, Fast-Acting, 700V AC, Bolt-On (A70Q600-4)
- MERSEN Semiconductor Fuse, A30QS Series, 125A, Fast-Acting, 300V AC, Bolt-On (A30QS125-4)
- Mersen Specialty Fuses