Shop All Specialty Fuses
Mersen
Medium-Voltage Fuse, A055 Series, 400A, E-Rated, 5500V AC, Cylindrical
Mfr # A055F2D0R0-400E
Zoro # G9037277
Free Shipping & Returns
$2,618.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed E-Rated
- AC Voltage Rating 5500V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # A055F2D0R0-400E
- Zoro # G9037277
- UPC # 00782001804312
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 15.88 in |
Product Height | 6.63 in |
Product Width | 3 in |
Description
FERRULE E RATED 400E E 5.5KV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- EATON Molded Case Circuit Breaker, JG Series 175A, 3 Pole, 600V AC (JGE3175FAG)
- BUYERS PRODUCTS Standard Valve - Single Lever Air Control Valve PTO/Pump (K90)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Side, .88 In (ZCKE64)
- MERSEN Forklift Limiter Fuse, ACK Series, 30 A, Time Delay, 125V AC, Bolt-On (ACK30)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- MERSEN Medium Voltage Fuse, A480T Series, 5 A, Time Delay, Cylindrical (A480T5E)
- MERSEN Forklift Limiter Fuse, CNN Series, 175 A, Very Fast Acting, 130V AC, Bolt-On (CNN175)
- MERSEN Semiconductor Fuse, A15QS Series, 70A, Fast-Acting, 150V AC, Bolt-On (A15QS70-4)
- MERSEN Semiconductor Fuse, A30QS Series, 125A, Fast-Acting, 300V AC, Bolt-On (A30QS125-4)
- MERSEN Semiconductor Fuse, A15QS Series, 200A, Fast-Acting, 150V AC, Bolt-On (A15QS200-4)
- Mersen Fuses