Shop All Specialty Fuses
Mersen
Medium-Voltage Fuse, A051 Series, 32A, R-Rated, 5080V AC, Bolt-On
Mfr # A051B2DAR0-32R
Zoro # G9035947
Free Shipping & Returns
$2,830.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A051
- Amps 32A
- Speed R-Rated
- AC Voltage Rating 5080V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # A051B2DAR0-32R
- Zoro # G9035947
- UPC # 782001200015
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 19-1/4 in |
Product Height | 7.63 in |
Product Width | 3.00 in |
Description
Fuse ,MEDIUM VOLTAGE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR16H13)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504ADC)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- MERSEN Forklift Limiter Fuse, CNN Series, 200 A, Very Fast Acting, 130V AC, Bolt-On (CNN200)
- MERSEN Forklift Limiter Fuse, CNL Series, 35A, Time Delay, 80VAC, Bolt-On (CNL35)
- MERSEN Semiconductor Fuse, A30QS Series, 12A, Fast-Acting, 300V AC, Bolt-On (A30QS12-1)
- MERSEN Semiconductor Fuse, A50P Series, 40A, Fast-Acting, 500V AC, Blade (A50P40-4)
- MERSEN IEC NH Fuse Link, T21 Series, 50A, gG, 500V AC, Square (T212974)
- MERSEN Semiconductor Fuse, A70Q Series, 600A, Fast-Acting, 700V AC, Bolt-On (A70Q600-4)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 10A, Fast-Acting, 500V AC, Cylindrical (FWH-10A14F)
- Mersen Fuses