Shop All Specialty Fuses
Mersen
Medium Voltage Fuse, 100 A, Time Delay, Cylindrical
Mfr # A480R3R-1
Zoro # G4303232
product price: $480.64
/ea
Free Shipping & Returns
$480.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time Delay
- AC Voltage Rating 4800V AC
- Visual Indication Indicating
- Interrupt Rating 50kA (Sym.) at 4800V AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A480R3R-1
- Zoro # G4303232
- UPC # 782001800697
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3" |
Length | 15-7/8" |
Fuse Size | 15-7/8" L x 3" dia |
Product Width | 3.00 in |
Product Height | 3.00 in |
Description
Medium Voltage Fuse, 100 A, 4800V AC, Not Rated, Class R-Rated, A480R Series, Indicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 50kA (Sym.) at 4800V AC, Fuse Size 15-7/8 in L x 3 in dia, Length 15 7/8 in, Diameter 3 in, Equivalent Brand and Series Bussmann JCL, Mersen A480R, Equivalent Series A480R, JCL, Body Material Epoxy, Single Element, Standards ANSI C37.46-2000, UL Recognized, UR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multiple head push buttons, direct mount (ZBA79)
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- OMRON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q21-2S)
- MERSEN Medium Voltage Fuse, A480T Series, 4 A, Time Delay, Cylindrical (A480T4E)
- MERSEN Medium Voltage Fuse, A480T Series, 1 A, Time Delay, Cylindrical (A480T1E)
- MERSEN Medium Voltage Fuse, A480T Series, 2 A, Time Delay, Cylindrical (A480T2E)
- MERSEN Forklift Limiter Fuse, ALS Series, 200 A, General Purpose, 125V AC, Bolt-On (ALS200)
- MERSEN Forklift Limiter Fuse, CNL Series, 60A, Time Delay, 80VAC, Bolt-On (CNL60)
- MERSEN Semiconductor Fuse, A30QS Series, 150A, Fast-Acting, 300V AC, Bolt-On (A30QS150-4)
- MERSEN Semiconductor Fuse, A30QS Series, 90A, Fast-Acting, 300V AC, Bolt-On (A30QS90-4)
- Mersen Fuses