Shop All Mechanical Lugs
Mersen
Lugs #2,600mcm, 400A, switch /6
Mfr # LUG400
Zoro # G9041790
Free Shipping & Returns
$155.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fe/Zn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # LUG400
- Zoro # G9041790
- UPC # 00605340558770
- Country of Origin United States
- Category Mechanical Lugs
Details
Item | Lugs #2 600MCM 400A Switch /6 |
Body Material | Fe/Zn |
Description
Lugs #2 600MCM 400A Switch /6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay (LHMTS1-G-WH)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (TR30R)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords (Boot-B)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (9827)
- MERSEN Lugs #6,300mcm 200a, switch /6 (LUG200)
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PLD2/03)
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- GARDNER BENDER Mechanical Lug, Aluminum, 2 to 14 AWG, PK2 (GTA-2N)
- BURNDY Mechanical Conn, Terminal, 6 to 14 AWG (KPA8CTP)
- BURNDY Steel Grounding Stud, 6AWG, 6.28In (GSTUD14HY)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-050)
- Mersen Lugs & Split Bolts