Shop All Specialty Fuses
Mersen
Link Fuse, RLS Series, 20A, Fast-Acting, 600V AC
Mfr # RLS20
Zoro # G0906173
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RLS
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Length 5.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # RLS20
- Zoro # G0906173
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 5.31 in |
Product Width | 0.38 in |
Details
Item | Link Fuse |
Series | RLS |
Amps | 20A |
Speed | Fast-Acting |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Fuse Voltage Rating | 600V |
Class | H |
Fuse Amps | 20A |
Fuse Class | Class H |
APPLICATIONS | General purpose loads where short circuits are 10,000 amperes or less |
Item Description (ERP) | RENEWABLE LINK 600V 20A RLS |
Short Description | Fuse 600V 20A Fast-Acting Class H RLS Series |
Frequency | 50/60 Hz |
Speed/Characteristic | Fast-Acting |
Rated voltage AC UL | 600 V |
APPROVALS & STANDARDS | UL listed to standard 248-7 File E2137; CSA certified to standard C22.2 no. 248.7 |
Ampere Rating | 20 A |
Description
RENEWABLE LINK 600V 20A RLS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2F7)
- ELECTRIDUCT Spiral Cable Wrap 1" x 10ft-Blue (WL-SW-100-10-BL)
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- EATON Non-Illuminated Selectr Switch, 2P, Chrome (C22-WRK-K20)
- MERSEN Link Fuse, RLS Series, 15A, Fast-Acting, 600V AC (RLS15)
- MERSEN Link Fuse, RLS Series, 100A, Fast-Acting, 600V AC (RLS100)
- MERSEN Link Fuse, RLS Series, 30A, Fast-Acting, 600V AC (RLS30)
- MERSEN Forklift Limiter Fuse, CNL Series, 200A, Time Delay, 80VAC, Bolt-On (CNL200)
- MERSEN Medium Voltage Fuse, A480T Series, 5 A, Time Delay, Cylindrical (A480T5E)
- MERSEN Forklift Limiter Fuse, CNL Series, 250A, Time Delay, 80VAC, Bolt-On (CNL250)
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Time-Delay, 250V AC, Cylindrical (NON-50)
- Mersen Fuses