Shop All Specialty Fuses
Mersen
Link Fuse, RL Series, 200A, Fast-Acting, 250V AC
Mfr # RL200
Zoro # G0906191
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RL
- Speed Fast-Acting
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Length 3.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # RL200
- Zoro # G0906191
- UPC # 00068938730475
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 3.35 in |
Product Width | 0.94 in |
Details
Item | Link Fuse |
Series | RL |
Amps | 200A |
Speed | Fast-Acting |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Fuse Amps | 200A |
Fuse Voltage Rating | 250V |
Class | H |
Fuse Class | Class H |
Ampere Rating | 200 A |
Item Description (ERP) | RENEWABLE LINK 250V 200A RL |
Speed/Characteristic | Fast-Acting |
Rated voltage AC UL | 250 V |
APPROVALS & STANDARDS | UL listed to standard 248-7 File E2137; CSA certified to standard C22.2 no. 248.7 |
APPLICATIONS | General purpose loads where short circuits are 10,000 amperes or less |
Short Description | Fuse 250V 200A Fast-Acting Class H RL Series |
Frequency | 50/60 Hz |
Description
RENEWABLE LINK 250V 200A RL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS B1300 Ratchet Counter (B1300)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0526414)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Raised (8778)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT, NEMA Enclosure Type: 1 (RIB2401D)
- MERSEN Forklift Limiter Fuse, CNN Series, 175 A, Very Fast Acting, 130V AC, Bolt-On (CNN175)
- MERSEN Forklift Limiter Fuse, ALS Series, 450 A, General Purpose, 125V AC, Bolt-On (ALS450)
- MERSEN Semiconductor Fuse, A30QS Series, 250A, Fast-Acting, 300V AC, Bolt-On (A30QS250-4)
- MERSEN Automotive Fuse, A70P Series, 150A, Very Fast Acting, 700V AC, Blade (A70P150-4)
- MERSEN Forklift Limiter Fuse, CNN Series, 100A, Very Fast Acting, 130VAC, Bolt-On (CNN100)
- MERSEN HelioProtection Fuse, HP10J Series, 400A, gPV, 600V AC, Blade (HP10J400)
- EATON BUSSMANN Limiter Fuse, ANN Series, 225A, Very Fast Acting, 125V AC, Bolt-On (ANN-225)
- Mersen Fuses