Shop All Specialty Fuses
Mersen
Limiter Fuse, CNN Series, 275A, Very Fast Acting, 130V AC, Bolt-On
Mfr # CNN275
Zoro # G2370295
product price: $30.52
/ea
Sold in multiples of 5 for $152.60
$152.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CNN
- Speed Very Fast Acting
- AC Voltage Rating 130V AC
- DC Voltage Rating 80V DC
- Body Style Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # CNN275
- Zoro # G2370295
- UPC # 782001790516
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | 29/64 in |
Length | 3-3/16 in |
Depth | 29/64 in |
Width | 3/4 in |
Product Height | 0.64 in |
Product Width | 0.64 in |
Fuse Size | 3-3/16" L x 3/4" W x 29/64" D |
Description
Forklift Limiter Fuse, 275 A, 130V AC, 80V DC, CNN Series, Indicating, Very Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 2.5kA at 130V AC, 2.5kA at 80V DC, Fuse Size 3-3/16 in L x 3/4 in W x 29/64 in D, Length 3 3/16 in, Width 3/4 in, Depth 29/64 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann ANN, Littelfuse CNN, Mersen CNN, Equivalent Series ANN, CNN, Body Material Fiberglass, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321NRB)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating (BP/ATC-20ID)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, C Curve (FAZ-C30/3-NA)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 9.19 in D, NEAM 4X; 12, Hinged (HW-J80808XDWW)
- MERSEN Semiconductor Fuse, A30QS Series, 400A, Fast-Acting, 300V AC, Bolt-On (A30QS400-4)
- MERSEN Forklift Limiter Fuse, ALS Series, 200 A, General Purpose, 125V AC, Bolt-On (ALS200)
- MERSEN Semiconductor Fuse, A70QS-22FI Series, 63A, Fast-Acting, 690V AC, Cylindrical (A70QS63-22FI)
- MERSEN Semiconductor Fuse, A70Q Series, 600A, Fast-Acting, 700V AC, Bolt-On (A70Q600-4)
- MERSEN Semiconductor Fuse, A70QS Series, 250A, Fast-Acting, 700V AC, Bolt-On (A70QS250-4)
- MERSEN Medium-Voltage Fuse, A480R Series, 4800V AC, Cylindrical (A480R18R-1)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 20A, Fast-Acting, 600V AC, Bolt-On (KAC-20)
- Mersen Specialty Fuses