Shop All Specialty Fuses
Mersen
Limiter Fuse, ALS Series, 150A, Fast-Acting, 125V AC, Bolt-On
Mfr # ALS150
Zoro # G3228919
Sold in multiples of 5 for $158.20
$158.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ALS
- Amps 150A
- Speed Fast-Acting
- AC Voltage Rating 125V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # ALS150
- Zoro # G3228919
- UPC # 782001791612
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1.120 in |
Length | 4-3/4 in |
Fuse Size | 4-3/4" L x 1-1/8" dia |
Description
Forklift Limiter Fuse, 150 A, 125V AC, 125V DC, ALS Series, Nonindicating, General Purpose, Body Style Bolt-On, Nonrejection, Interrupt Rating 10kA at 125 V DC, 10kA at 125V AC, Fuse Size 4-3/4 in L x 1-1/8 in dia, Length 4 3/4 in, Width Not Applicable, Depth Not Applicable, Diameter 1 1/8 in, Equivalent Brand and Series Mersen ALS, Equivalent Series ALS, Body Material Poly Tube, Single Element, Standards UL file E60314, UL Recognized Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GNF324)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- D-LINE Circular Adapter, White, ABS, Adapters (US/CA3015W/5/GR)
- MERSEN Forklift Limiter Fuse, ACK Series, 30 A, Time Delay, 125V AC, Bolt-On (ACK30)
- MERSEN Semiconductor Fuse, A60X Series, 300A, Fast-Acting, 600V AC, Bolt-On (A60X300-4)
- MERSEN Fuse, 71290-link, neutral, ag Plt (MNL30)
- MERSEN Medium-Voltage Fuse, A480R Series, 4800V AC, Cylindrical (A480R18R-1)
- MERSEN Semiconductor Fuse, A30QS Series, 500A, Fast-Acting, 300V AC, Bolt-On (A30QS500-4)
- MERSEN Cable Fuse, CP Series, 600V AC, Blade (CP500C3)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032FS1100Z)
- Mersen Specialty Fuses