Shop All Fuse Accessories
Mersen
Insulating Sleeve, 600V AC Volt Rating, Cable
Mfr # 500CBR
Zoro # G9034547
product price: $55.18
/ea
$55.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on, Crimp
- Body Material GMG
- Width 2.44 in
- Height 8.94 in
- Length 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 500CBR
- Zoro # G9034547
- UPC # 00782001935498
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Width | 2.44 in |
Height | 8.94 in |
Length | 2.44 in |
Details
Mounting Style | Bolt-on, Crimp |
Body Material | GMG |
Item | Insulating Sleeve |
Connector Type | Cable |
Standards | UL Listed to standard 248-1, File E305297 |
Voltage Rating | 600V AC |
Max. Voltage | 600V AC |
Fits Fuse Block Style | Non-Rejection |
Wire Range | 500 kcmil |
Fuse Block Style | Cylindrical |
Description
INSULATING SLEEVE 500 MCM T C3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 45 cu in, Wall Box, 2 Gang, Steel, Square (255)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- EATON Non-Illuminated Selectr Switch, A600/P600 (HT8JCH8EF1Q1)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- MERSEN Fuse Cover, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-12)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11-BA)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect, Midget Fuse Type (GPM-B)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- MERSEN Doublewide Cover, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBC692W)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRW)
- Mersen Fuse Accessories