Shop All Electrical Parts
Mersen
Insulating Sleeve, 500 mcm, t C1
Mfr # 500CCR
Zoro # G9034632
product price: $111.25
/ea
Free Shipping & Returns
$111.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Cylindrical
- Body Material GMG Neoprene Coated Rubber
- Standards UL Listed to standard 248-1, File E305297
- AC Voltage 600 VAC
- UL Certification E305297 CYMT.E305297
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 500CCR
- Zoro # G9034632
- UPC # 00782001935481
- Country of Origin Mexico
- Category Electrical Parts
Details
Item | INSULATING SLEEVE 500 MCM T C1 |
Body Style | Cylindrical |
Body Material | GMG Neoprene Coated Rubber |
Standards | UL Listed to standard 248-1, File E305297 |
AC Voltage | 600 VAC |
UL Certification | E305297 CYMT.E305297 |
I.R. AC | 200 kA |
Connection Terminal Type | Cable To Cable Cable To Blade Blade To Blade Rod To Cable Rod To Blade |
Wiring Range | #2 |
Mounting | Crimp Crimp And Bolt-on Bolt-on |
Materials Contact | Tin-plated Copper Tin-plated Copper And Tin-plated Brass Tin-plated Aluminum Tin-plated Aluminum And Tin-plated Copper |
Description
INSULATING SLEEVE 500 MCM T C1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L5-15P 15A 125V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL515P)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 6A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM6)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- MERSEN Spare Fuse Cabinet (GSFC)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- Mersen Electrical Parts