Shop All Disconnect Switches
Mersen
IEC Switch, UL508, 40A, 3P
Mfr # M403
Zoro # G9041151
$61.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max Operating Temp 40 °C
- Short Circuit Rating Class Rk5 5 kA w/60A kA
- Connection Terminal Type Box
- Min Operating Temp -5 °C
- Rated Voltage Ac Ul 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # M403
- Zoro # G9041151
- UPC # 3605340557435
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Height | 1.77 in |
Product Length | 2.13 in |
Product Width | 1.38 in |
Description
IEC UL508 Switch 40A 3p
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Red, Nylon, PK100 (WKT-S14RD-TA)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO43V09)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- MERSEN Fourth pole, for M40 switches (4P40)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- HOFFMAN Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS40RY)
- Mersen Disconnect Switches