Shop All Disconnect Switches
Mersen
IEC Switch, UL508, 40A, 3P DM
Mfr # M403DM
Zoro # G9041319
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Rating 7 lb-in
- Wire Connections Box
- Short Circuit Rating Class Rk5 5 kA w/60A kA
- Ampere Rating 40 A
- Number Of Poles 3-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M403DM
- Zoro # G9041319
- UPC # 3605340557312
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Length | 1.69 in |
Product Width | 2.13 in |
Product Height | 2.05 in |
Description
IEC UL508 Switch 40A 3p DM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- GAMPAK 49047 EMT Set Screw Connector 90 deg 0.5 in. (3067147)
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-3CR)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- MERSEN Fourth pole, for M40 switches (4P40)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222RGF20)
- Mersen Switches