Shop All Disconnect Switches
Mersen
IEC Switch, UL508, 25A, 3P
Mfr # M253
Zoro # G9041160
product price: $57.92
/ea
$57.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ampere Rating 25 A
- Min Storage Temp -25 °C
- Max Operating Temp 40 °C
- Short Circuit Rating Class Rk5 5 kA w/60A kA
- Installation Mounting Direct Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M253
- Zoro # G9041160
- UPC # 3605340557428
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Height | 1.77 in |
Product Length | 2.13 in |
Product Width | 1.38 in |
Description
IEC UL508 Switch 25A 3p
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ005)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, B Curve (5SY41506)
- SQUARE D Mounting Channel, 12 in L, Standard (9080GH112)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, White (XB6AV1BB)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- MERSEN Fourth pole, for M40 switches (4P40)
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 63 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P080R2)
- Mersen Disconnect Switches