Shop All Disconnect Switches
Mersen
IEC Switch, UL508, 25A, 3P DM
Mfr # M253DM
Zoro # G9041221
product price: $68.56
/ea
$68.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Short Circuit Current Rating Sccr Up to 100 kA with fuses
- Max Operating Temp 40 °C
- Number Of Poles 3-Pole
- Max Horsepower Rating Fla 3-Phase: 240V 7.5HP, 480V 15HP, 600V 20HP; 1-Phase 120V 1.5HP, 240V 3HP
- Rated Voltage Ac Ul 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M253DM
- Zoro # G9041221
- UPC # 3605340557282
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Height | 2.05 in |
Product Length | 1.69 in |
Product Width | 2.13 in |
Description
IEC UL508 Switch 25A 3p DM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-50-BK)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LAD7B106)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1.5" W x 0.75" H Channel - 50 Ft Length (WT1125-50)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- MERSEN Fourth pole, for M40 switches (4P40)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V DC, NEMA 1 (HNF361PVPG)
- Mersen Disconnect Switches