Shop All Disconnect Switches
Mersen
IEC Switch, UL508, 16A, 3P
Mfr # M163
Zoro # G9041179
product price: $53.09
/ea
$53.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Short Circuit Rating Class J 10 kA w/60A kA
- Number Of Poles 3-Pole
- Connection Terminal Type Box
- Max Operating Temp 40 °C
- Wiring Range #18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M163
- Zoro # G9041179
- UPC # 00605340557414
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Height | 1.77 in |
Product Length | 2.13 in |
Product Width | 1.38 in |
Description
IEC UL508 Switch 16A 3p
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Dlay Rlay, 120VAC, 10A, DPDT, 0.05 sec. (9050JCK60V20)
- GE Circuit Directory, 6.25inWx6.5inL (TD42)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412303008C)
- NVENT CADDY Beam Clamp Wide Mouth (3100037EG)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- GE INDUSTRIAL SOLUTIONS Disconnect Switch, 60 A, 240 V, Lug Terminal (TF60RCP)
- Mersen Disconnect Switches