Shop All Disconnect Switches
Mersen
IEC Switch, UL508, 16A, 3P DM
Mfr # M163DM
Zoro # G9041212
product price: $58.52
/ea
$58.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rated Insulation Voltage 750 V
- Min Storage Temp -25 °C
- Rated Voltage Ac Ul 600 V
- Max Horsepower Rating Fla 3-Phase: 240V 5HP, 480V 10HP, 600V 10HP; 1-Phase 120V 1HP, 240V 2HP
- Connection Terminal Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M163DM
- Zoro # G9041212
- UPC # 00605340557278
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Width | 2.13 in |
Product Length | 1.69 in |
Product Height | 2.05 in |
Description
IEC UL508 Switch 16A 3p DM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1/2", Black 6", PK5 (5669-005B)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110G)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- MERSEN Fourth pole, for M40 switches (4P40)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- MERSEN Handle Selector, Black (HSBX)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF364RPV)
- Mersen Disconnect Switches