Shop All Disconnect Switches
Mersen
IEC Switch, 125A, 3p
Mfr # M125E3
Zoro # G9041258
product price: $290.81
/ea
Free Shipping & Returns
$290.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Base Mounted
- Body Material PA66/6 BE
- SCCR 100 kA 16.5 kA 40.5 kA 59 kA 83.5 kA na kA
- AC Voltage Range 750 - 1000 VAC
- Ampere Range 125 - 4000 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M125E3
- Zoro # G9041258
- Country of Origin Finland
- Category Disconnect Switches
Details
Item | IEC Switch 125A 3p |
Mounting | Base Mounted |
Body Material | PA66/6 BE |
SCCR | 100 kA 16.5 kA 40.5 kA 59 kA 83.5 kA na kA |
AC Voltage Range | 750 - 1000 VAC |
Ampere Range | 125 - 4000 A |
Wiring Range | 10€¦70 M10x30 M12x40 M12x50 M12x60 M8x25 |
Number Of Poles | 3 |
Connection Terminal Type | Tunnel Terminal Blade Type |
Materials Contact | Cu/Ag |
DC Voltage | 440 VDC |
Description
IEC Switch 125A 3p
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- POWER FIRST 6 ft. 14/3 Extension Cord SPT-3 (3AY45)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA21)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A404DSC)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 4 Wires (VH324NR)
- Mersen Disconnect Switches