Shop All Specialty Fuses
Mersen
IEC NH Fuse Link, G22 Series, 200A, gG, 690V AC, Square
Mfr # G228488
Zoro # G9041142
product price: $64.77
/ea
$64.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Speed gG
- AC Voltage Rating 690V AC
- DC Voltage Rating 400V DC
- Body Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # G228488
- Zoro # G9041142
- UPC # 8430399026091
- Country of Origin Hungary
- Category Specialty Fuses
Dimensions
Length | 5.31 in |
Details
Item | IEC NH Fuse Link |
Series | G22 |
Amps | 200A |
Speed | gG |
AC Voltage Rating | 690V AC |
DC Voltage Rating | 400V DC |
Body Style | Square |
Visual Indication | Indicating |
Body Material | Ceramic |
Fuse Amps | 200A |
Fuse Voltage Rating | 690V |
Fuse Speed | gG |
Rated Voltage Ac Iec | 690 V |
Speed Characteristic | gG |
Power Dissipation At Rated Current Value | 18 W |
Body Insulating Material | Ceramic |
Ampere Rating | 200 A |
Mounting | Clip |
Rated Voltage Dc Iec | 400 V |
Connection Terminal Material | Silver-Plated Copper |
Description
NH Fuse -links 1 200A 690V GG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1004-10)
- ABB OT40FT3, 3P 40A UL508 NF DOOR MOUNT SW (OT40FT3)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- ANCOR Purple 12 AWG Tinned Copper Wire - 25' (106702)
- MERSEN IEC NH Fuse Link, C22 Series, 125A, gG, 690V AC, Square (C228461)
- MERSEN IEC NH Fuse Link, F22 Series, 160A, gG, 690V AC, Square (F228487)
- MERSEN Medium-Voltage Fuse, A500T Series, 2A, 5000V AC, Cylindrical (A500T2E-1)
- MERSEN Forklift Limiter Fuse, CNL Series, 500A, Time Delay, 80VAC, Bolt-On (CNL500)
- MERSEN Semiconductor Fuse, A30QS Series, 90A, Fast-Acting, 300V AC, Bolt-On (A30QS90-4)
- MERSEN Semiconductor Fuse, A120X Series, 10A, Fast-Acting, 1200V AC, Ferrule (A120X10-1)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 50A, Fast-Acting, 600V AC, Cylindrical (PVS-R-50)
- Mersen Specialty Fuses