Shop All Disconnect Switches
Mersen
Handle, Red, 80mm, Ip65 Nema, 3r
Mfr # HR80
Zoro # G9041669
product price: $87.46
/ea
Free Shipping & Returns
$87.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PA66/6 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # HR80
- Zoro # G9041669
- UPC # 00605340558800
- Country of Origin Finland
- Category Disconnect Switches
Details
Item | Handle red 80mm IP65 NEMA 3R |
Body Material | PA66/6 Stainless Steel |
Description
Handle red 80mm IP65 NEMA 3R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Lug Kit (LK100AN)
- KELLEY Motor Starter Contactors, 12V Relay, 40 A (061-558)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 2 Pole, 120/240V AC (QOB225)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- MERSEN Handle Selector, Black (HSBX)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- MERSEN Fourth pole, for M40 switches (4P40)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- GE Fusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065F)
- Mersen Disconnect Switches