Shop All Disconnect Switches
Mersen
Handle, Red, 65mm, Ip65 Nema, 4x
Mfr # HR65X
Zoro # G9041781
product price: $91.11
/ea
Free Shipping & Returns
$91.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PA66/6 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # HR65X
- Zoro # G9041781
- Country of Origin Finland
- Category Disconnect Switches
Details
Item | Handle red 65mm IP65 NEMA 4X |
Body Material | PA66/6 Stainless Steel |
Description
Handle red 65mm IP65 NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS61)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX7)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- WOODS Powr Blck3Out50' 12G Org (819)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- MERSEN Handle Selector, Black (HSBX)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- MOELLER MAIN 20A AMP 600V-AC NON-FUSIBLE DISCONNECT SWITCH (P1-25/V/SVB)
- Mersen Disconnect Switches