Shop All Disconnect Switches
Mersen
Handle, Red, 65mm, Ip65 Nema, 3r
Mfr # HR65
Zoro # G9041693
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material PA66/6 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # HR65
- Zoro # G9041693
- UPC # 00605340558602
- Country of Origin Finland
- Category Disconnect Switches
Details
Item | Handle red 65mm IP65 NEMA 3R |
Body Material | PA66/6 Stainless Steel |
Description
Handle red 65mm IP65 NEMA 3R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow (HBL26CM10)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 2m (7000-08041-6100200)
- MERSEN Fuse, SMF Series, Time Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- KILLARK Conduit Body, 19.5 cu. in. Cap, 1-1/4" Hub (X47)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- MERSEN Handle Selector, Black (HSBX)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- EATON AC Disconnect 30 amps Fusible 2-Pole (AC221RNMP)
- Mersen Switches