Shop All Disconnect Switches
Mersen
Handle direct Switch, 40A
Mfr # HD40
Zoro # G0908879
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PA66/6 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # HD40
- Zoro # G0908879
- UPC # 00605340558855
- Country of Origin Finland
- Category Disconnect Switches
Details
Item | Handle direct Switch 40A |
Body Material | PA66/6 Stainless Steel |
Description
Handle direct Switch 40A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB12BL)
- ZORO SELECT Strut Chan, 4ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 48.00)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390T)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- SQUARE D Fusible Disconnect Switch, 200 A, 600 V, NEMA 4 (9422ATF12)
- Mersen Switches