Shop All Disconnect Switches
Mersen
Handle, Black, 65mm, Ip65 Nema, 4x
Mfr # HB65X
Zoro # G9041617
product price: $91.11
/ea
Free Shipping & Returns
$91.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PA66/6 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # HB65X
- Zoro # G9041617
- UPC # 00605340558510
- Country of Origin Finland
- Category Disconnect Switches
Details
Item | Handle black 65mm IP65 NEMA 4X |
Body Material | PA66/6 Stainless Steel |
Description
Handle black 65mm IP65 NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS400BP)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2B)
- BUYERS PRODUCTS On/Off/On Mini Round Rocker Switch Black (6391103)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- MERSEN Handle Selector, Black (HSBX)
- MERSEN Fourth pole, for M40 switches (4P40)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- Mersen Disconnect Switches