Shop All Disconnect Switches
Mersen
Handle, Black, 65mm, Ip65 Nema, 3r
Mfr # HB65
Zoro # G9041553
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PA66/6 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # HB65
- Zoro # G9041553
- UPC # 00605340558503
- Country of Origin Finland
- Category Disconnect Switches
Details
Item | Handle black65mm IP65 NEMA 3R |
Body Material | PA66/6 Stainless Steel |
Description
Handle black65mm IP65 NEMA 3R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG Instant Splice Connectors 8PK (70007)
- GARDNER BENDER Strip/Crimp Terminal Kit Insul (GK-15N)
- AMERELLE WALLPLATE OAK 1GNG BLANK (901B)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2F-X2Y1)
- MERSEN Handle Selector, Black (HSBX)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SS)
- Mersen Switches