Shop All Disconnect Switches
Mersen
Handle, Black, 145mm, Ip65 Nema, 3r
Mfr # HB145
Zoro # G9041827
Free Shipping & Returns
$131.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PA66/6 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # HB145
- Zoro # G9041827
- UPC # 00605340558565
- Country of Origin Finland
- Category Disconnect Switches
Details
Item | Handle black145mm IP65 NEMA 3R |
Body Material | PA66/6 Stainless Steel |
Description
Handle black145mm IP65 NEMA 3R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (517)
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0204MB1100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Gray (HS367-S10-GRAY)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- MERSEN Fourth pole, for M40 switches (4P40)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361RB)
- Mersen Disconnect Switches